Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded)
Mfr # IB3SC
Zoro # G607165963
product price: $5.94
/ea
Sold in multiples of 2 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #3
- Overall Bit Length 1"
- Shank Shape Hex
- For Use With MBH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB3SC
- Zoro # G607165963
- UPC # 781002818632
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 1" |
Size | #3 x 1" |
Shank Size | 1/4" |
Drive Size | #12-14 |
Details
Application - Tools | General Fastening |
Drive Type | Slotted |
Shank Shape | Hex |
For Use With | MBH |
Type | Insert Bit |
Standards | ISO-9002 |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Solid 1 In O.D., 1/4-20NC (314-6150)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- MORSE Reciprocating Saw Blade, 4 in L, 1/2 in W, 0.025 in Thickness, 14 TPI, Straight Teeth, Bi-Metal Cutt (RBA414T25)
- CMT Flush Trim Router Bit, HW, 1/4 in (806.001.11)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- ROTOZIP Drywall X Bit, 1/8 In. Dia., HSS, PK2 (XB-DW2)
- L.H. Dottie Screwdriver Bits