Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK
Mfr # RW84
Zoro # G707168529
product price: $32.47
/pk 10, $3.25/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3" x 1-1/4"
- Finish Pre-Galvanized
- Outside Dia. 3"
- Inside Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW84
- Zoro # G707168529
- UPC # 781002301752
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3" x 1-1/4" |
Outside Dia. | 3" |
Inside Dia. | 1-1/4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Type | Reducing Washer |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- L.H. DOTTIE L.H. Dottie 3/4'' No Thread Connector, 25PK (NT75)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- L.H. DOTTIE L.H. Dottie 2-1/2'' No Thread Coupling (NTC250)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- L.H. Dottie Conduit Fittings