Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' Weathertight Hub
Mfr # WTH300
Zoro # G907168640
product price: $65.57
/ea
$65.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Alloy
- Conduit Size 3"
- Connection Threaded
- Insulated Yes
- Application Terminates Rigid Conduit Or IMC Into An Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WTH300
- Zoro # G907168640
- UPC # 781002602620
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Trade Size | 3 in |
Details
Conduit Fitting Material | Zinc Alloy |
Connection | Threaded |
Insulated | Yes |
Application | Terminates Rigid Conduit Or IMC Into An Enclosure |
Material | Zinc Alloy |
Type | Weathertight Hub |
Standards | UL & CSA Listed |
For Use With | Threaded Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFT600603C)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub w/ Grounding Lug (WTHGL300)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Locknut, 10PK (LN600)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- S.U.R. & R. AUTO PARTS 1/4" NYLON TO STEEL COMP FITTING (2) (SRRK250)
- L.H. Dottie Conduit Fittings