Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3'' Two Hole Pipe Strap, 25PK
Mfr # HW408
Zoro # G007168632
product price: $49.31
/pk 25, $1.97/ea
$49.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3"
- For Use With Pipe
- Width 1"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HW408
- Zoro # G007168632
- UPC # 781002279402
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 6-3/4" |
Size | 3 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3" |
For Use With | Pipe |
Finish | Zinc Plated |
Load Rating | 50 lbs |
Standards | UL Listed |
Thickness | 15 ga |
Type | Two Hole Strap |
Conduit Type | Pipe |
Style/Type | Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Two Hole Pipe Strap, 10PK (HW409)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole Pipe Strap, 250PK (HW401)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- L.H. DOTTIE L.H. Dottie 3/4'' Pipe & 1'' EMT Nail Strap, 100PK (D2)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- L.H. Dottie Conduit Clamps & Hangers