Shop All S Hooks
L.H. Dottie
L.H. Dottie 3'' S Hook, 50PK
Mfr # S5
Zoro # G207168067
product price: $74.69
/pk 50, $1.49/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 1/2''
- Overall Length 3''
- Working Load Limit 285 lbs
- Finish Zinc Plated
- Hook Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # S5
- Zoro # G207168067
- UPC # 781002308256
- Country of Origin Taiwan, Province of China
- Category S Hooks
Dimensions
Opening Size | 1/2'' |
Overall Length | 3'' |
Hook Dia. | 5/16'' |
Details
Hook Item | S-Hooks |
Working Load Limit | 285 lbs |
Finish | Zinc Plated |
Hook Material | Low Carbon Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 4 x 96 In, Tan, PK6 (CR-44-8-3)
- MSI Montauk Black 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0013)
- STRYBUC Balance Top Sash Guide (60-648)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200)
- L.H. DOTTIE L.H. Dottie 1-1/2'' S Hook, 100PK (S2)
- L.H. DOTTIE L.H. Dottie 2'' S Hook, 50PK (S3)
- CABLESAFE S-Hook, Yellow, 9" (INT CS09)
- MICASA 4 in. S-Hook with .75 in. and 1.38 in. Openings - Black (MI141646)
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- NATIONAL HARDWARE Hex Head Cap Screw, 4 PK (N121-319)
- CAMPBELL CHAIN & FITTINGS #80 "S" Hook, Zinc Plated (6108024)
- L.H. Dottie S Hooks