Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3'' Rigid Strut Clamp, 25PK
Mfr # SC300R
Zoro # G807168832
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Thickness 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SC300R
- Zoro # G807168832
- UPC # 781002817260
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 5/16"-18 x 1" |
Size | 3 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Thickness | 12 ga |
Load Rating | 800 lbs |
Type | Strut Clamp |
Conduit Type | Rigid |
Includes | Keps Nut |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412121206WC)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (XB5FVG4)
- LEVITON Locking Plug (2721)
- L.H. DOTTIE L.H. Dottie 4'' Two Hole Pipe Strap, 10PK (HW410)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- L.H. DOTTIE L.H. Dottie 3'' One Hole EMT/Pipe Strap, 25PK (TW300)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- L.H. Dottie Conduit Clamps & Hangers