Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' Rigid Conduit Sealing Locknut, 25PK
Mfr # LNS300
Zoro # G507166091
product price: $338.99
/pk 25, $13.56/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3"
- Finish Zinc Plated
- Connection Threaded
- Includes PVC Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LNS300
- Zoro # G507166091
- UPC # 781002123408
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Trade Size | 3 in |
Outside Dia. | 4-1/8" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Includes | PVC Sealing Ring |
Style - Connector | Sealing |
Thickness | 3/16" |
Standards | UL Listed |
Material | Steel |
Type | Sealing Locknut |
Application | Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal |
For Use With | Threaded IMC & Rigid Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (50SV43A)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- L.H. DOTTIE L.H. Dottie 2'' EMT Plastic Bushing, 25PK (EMTB200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Washer, 25PK (RW76)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- L.H. Dottie Conduit Fittings