Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' Rigid Conduit Locknut, 25PK
Mfr # LN300
Zoro # G907166172
product price: $69.97
/pk 25, $2.80/ea
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3"
- Finish Zinc Plated
- Connection Threaded
- Type Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LN300
- Zoro # G907166172
- UPC # 781002123088
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Trade Size | 3 in |
Outside Dia. | 4-1/8" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Type | Locknut |
For Use With | Threaded IMC & Rigid Conduit |
Application | Fastens or Secures Conduit Into a Box or Panel |
Material | Steel |
Thickness | 3/16" |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Camera Replacement Charger 1M White (GA02279-US)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- SQUARE D Surge Protector, 3 Phase, 600V, 1 Poles, 3, 100kA (TVS9HWA10X)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight Die Cast Liquid Tight Connector, 2PK (LT150)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- L.H. DOTTIE L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK (EC200)
- HALEX WATER-TIGHT CONCTR 12 in.D (90661)
- L.H. Dottie Conduit Fittings