Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector
Mfr # SL300I
Zoro # G007166225
Free Shipping & Returns
$211.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 3"
- Finish Zinc Plated
- Connection Threaded
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SL300I
- Zoro # G007166225
- UPC # 781002816249
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Trade Size | 3 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threaded |
Insulated | Yes |
Application | Connects Liquid Tight Conduit Into an Enclosure |
Material | Steel/Malleable Iron |
Insulation Type | Sealing Ring |
Standards | UL Listed |
Connector Type | Straight |
Type | Liquid Tight Connector |
For Use With | Liquid Tight Conduit |
Style - Connector | Straight Insulated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20H2408LP)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Plastic Bushing, 10PK (PB600)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Conduit Locknut, 25PK (LN250)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- L.H. Dottie Conduit Fittings