Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' Insulated No Thread Connector
Mfr # NT300I
Zoro # G907168138
Free Shipping & Returns
$268.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 3"
- Finish Zinc Plated
- Connection Threadless
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # NT300I
- Zoro # G907168138
- UPC # 781002816362
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Trade Size | 3 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threadless |
Insulated | Yes |
Includes | Industrial Sealing Washer & Locknut |
Application | Connects Rigid/IMC Conduit to An Enclosure |
Standards | UL & CSA Listed |
Style - Connector | Insulated |
Material | Steel |
Type | No Thread Connector |
For Use With | Rigid/IMC Conduit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Flanged Inlet Locking Receptacle 2P 3W 125V (HBL7551)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65362)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC50D0500B)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- L.H. DOTTIE L.H. Dottie 1-1/2'' No Thread Connector, 5PK (NT150)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Insulated Die Cast Liquid Tight Connector, 10PK (LT9050I)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Straight Insulated Steel Liquid Tight Connector (SL350I)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- L.H. Dottie Conduit Fittings