Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 3 Hole Flat L Plate Fitting, 50PK
Mfr # SFPL3
Zoro # G907167902
product price: $462.63
/pk 50, $9.25/ea
Free Shipping & Returns
$462.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Carbon Steel
- For Use With Metal Framing Channel
- Type Plate Fitting
- Features 3 Hole Flat L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SFPL3
- Zoro # G907167902
- UPC # 781002817475
- Country of Origin China
- Category Strut Channel Accessories
Details
Finish | Electrogalvanized |
Material | Carbon Steel |
For Use With | Metal Framing Channel |
Type | Plate Fitting |
Features | 3 Hole Flat L |
Standards | MFMA-1 |
Style/Type | Flat L Plate Fitting |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat T Plate Fitting, 25PK (SFPT4)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Short Spring, 100PK (SSN38S)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- ZORO SELECT Channel Hex Nut, 3/8 In, Silver, PK25 (V515 3/8EG)
- L.H. Dottie Strut Channel Accessories