Shop All Carbon Steel Angles
L.H. Dottie
L.H. Dottie 3 Hole Bent 90 Degree Angle Fitting, 50PK
Mfr # SAF390
Zoro # G307165522
product price: $363.97
/pk 50, $7.28/ea
Free Shipping & Returns
$363.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle Bent 90 Degrees
- Material Carbon Steel
- Length 3-7/8"
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SAF390
- Zoro # G307165522
- UPC # 781002817512
- Country of Origin China
- Category Carbon Steel Angles
Dimensions
Length | 3-7/8" |
Details
Item | Angle Fitting |
Angle | Bent 90 Degrees |
Material | Carbon Steel |
Finish | Electrogalvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (BULK-RS-H50MIL-38)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-CACC-83)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-4)
- L.H. DOTTIE L.H. Dottie 6 Hole Universal 90 Degree Angle Fitting, 15PK (SAFU690)
- L.H. DOTTIE L.H. Dottie 4 Hole Bent 45 Degree Open Angle Fitting, 15PK (SAF445)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2.5 in W (ha.25x2.5-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 3/4 in W (ha.188x1.75-36)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- L.H. Dottie Carbon Steel Angles