Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3-1/2'' x 3'' Reducing Washer, 10PK
Mfr # RW98
Zoro # G107168334
product price: $87.98
/pk 10, $8.80/ea
Free Shipping & Returns
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3-1/2" x 3"
- Finish Pre-Galvanized
- Outside Dia. 3-1/2"
- Type Reducing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW98
- Zoro # G107168334
- UPC # 781002301929
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" x 3" |
Outside Dia. | 3-1/2" |
Inside Dia. | 3" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Type | Reducing Washer |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15 ft., 16 Outlets, Aluminum (52NY31)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- L.H. DOTTIE L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL100)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- L.H. Dottie Conduit Fittings