Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK
Mfr # RW96
Zoro # G907168275
Free Shipping & Returns
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3-1/2" x 2"
- Finish Pre-Galvanized
- Inside Dia. 2"
- Outside Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # RW96
- Zoro # G907168275
- UPC # 781002301882
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" x 2" |
Inside Dia. | 2" |
Outside Dia. | 3-1/2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Type | Reducing Washer |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- L.H. DOTTIE L.H. Dottie 3/4'' Combo Coupling, 10PK (CF2)
- L.H. DOTTIE L.H. Dottie 3/4'' No Thread Connector, 25PK (NT75)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- L.H. Dottie Conduit Fittings