Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 3-1/2'' x 2'' Reducing Bushing
Mfr # R370
Zoro # G307168257
product price: $62.43
/ea
$62.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2"
- Outside Dia. 3-1/2"
- For Use With Rigid/IMC Conduit
- Material Zinc Alloy
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R370
- Zoro # G307168257
- UPC # 781002305798
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 2" |
Outside Dia. | 3-1/2" |
Details
Item - Reducing Bushings | Reducing Bushing |
For Use With | Rigid/IMC Conduit |
Material | Zinc Alloy |
Agency Compliance | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.625", Needle Yoke Roller, Sealed (YNB-52-S)
- PARKER Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM (F800S)
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK (R364)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Bushing, 25PK (R360)
- SERCO Bushings, Bushing 1-1/4"Id X 1-13/32"Od (821-035)
- L.H. Dottie Reducing Bushings