Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 3-1/2'' T Threaded Conduit Body w/ Cover & Gasket
Mfr # T350CG
Zoro # G007166034
product price: $649.17
/ea
Free Shipping & Returns
$649.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type T
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # T350CG
- Zoro # G007166034
- UPC # 781002107989
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 3-1/2" |
Size | 3-1/2 in. |
Details
Conduit Outlet Body Type | T |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Max. Ambient Temp. | 226 Degrees F |
Standards | UL & CSA Listed |
Color | Gray |
Style/Type | T |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- L.H. DOTTIE L.H. Dottie 3/4'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X75CG)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- L.H. DOTTIE L.H. Dottie 3/4'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T75CG)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK (TB125CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- L.H. Dottie Conduit Bodies & Covers