Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3-1/2'' Rigid Strut Clamp, 50PK
Mfr # SC350R
Zoro # G407166481
Free Shipping & Returns
$249.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3-1/2"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Bolt Size (In.) 3/8"-16 x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SC350R
- Zoro # G407166481
- UPC # 781002817277
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 3/8"-16 x 1-1/4" |
Size | 3-1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3-1/2" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Conduit Type | Rigid |
Load Rating | 1000 lbs |
Type | Strut Clamp |
Includes | Keps Nut |
Thickness | 11 ga |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U50)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- L.H. Dottie Conduit Clamps & Hangers