Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 3-1/2'' LL Threaded Conduit Body w/ Cover & Gasket
Mfr # LL350CG
Zoro # G807165572
product price: $625.80
/ea
Free Shipping & Returns
$625.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LL
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 306 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LL350CG
- Zoro # G807165572
- UPC # 781002107583
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 3-1/2" |
Size | 3-1/2 in. |
Details
Conduit Outlet Body Type | LL |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 306 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Max. Ambient Temp. | 226 Degrees F |
Standards | UL & CSA Listed |
Style/Type | LL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 90A@660VAC, ZC, 90-280VDC, 90 A, 48 to 660V AC, SSP1 Series (SSP1A490M7T)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- L.H. DOTTIE L.H. Dottie 1'' X Threaded Conduit Body w/ Cover & Gasket, 5PK (X100CG)
- L.H. DOTTIE L.H. Dottie 4'' LL Threaded Conduit Body w/ Cover & Gasket (LL400CG)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR150CG)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- L.H. Dottie Conduit Bodies & Covers