Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3-1/2'' Insulated Ground Bushing w/ Lay In Lug, 2PK
Mfr # GBL350
Zoro # G407165767
product price: $71.86
/pk 2, $35.93/ea
$71.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc/Aluminum
- Conduit Size 3-1/2"
- Connection Threaded
- Style - Connector Lay In Lug
- Type Insulated Ground Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GBL350
- Zoro # G407165767
- UPC # 781002104407
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Trade Size | 3-1/2 in |
Details
Conduit Fitting Material | Zinc/Aluminum |
Connection | Threaded |
Style - Connector | Lay In Lug |
Type | Insulated Ground Bushing |
Standards | UL Listed |
Material | Aluminum/Copper |
Application | Terminates Threaded Rigid Conduit/IMC To an Enclosure |
Insulation Type | Nylon Insulator |
For Use With | Rigid/IMC Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- GARDNER BENDER Heat Shrink Asstd., 1/4-1/8" 3" L, PK160 (HST-ASTA)
- WOODS Cord Ext Outdoor 16/3X8Ft Blk (0260)
- TWECO Tweco 358-9205-1130 Tw Gc-300 Ground Clamp9205-1130 (358-9205-1130)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Locknut, 25PK (LN300)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Die Cast Liquid Tight Connector, 5PK (LT125)
- L.H. DOTTIE L.H. Dottie 1'' 90 Degree PVC Liquid Tight Connector, 5PK (NLT90100)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- L.H. DOTTIE L.H. Dottie 2'' Straight Die Cast Liquid Tight Connector, 2PK (LT200)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 90 Degree Insulated Steel Liquid Tight Connector (SL90250I)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- L.H. Dottie Conduit Fittings