Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3-1/2'' Entrance Cap (Clamp On)
Mfr # EC350
Zoro # G007165839
product price: $200.22
/ea
Free Shipping & Returns
$200.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Die Cast Aluminum
- Conduit Size 3-1/2"
- Connection Clamp On
- Standards UL & CSA Listed
- Type Entrance Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EC350
- Zoro # G007165839
- UPC # 781002400455
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" |
Trade Size | 3-1/2 in |
Details
Conduit Fitting Material | Die Cast Aluminum |
Connection | Clamp On |
Standards | UL & CSA Listed |
Type | Entrance Cap |
For Use With | EMT, IMC, or Rigid |
Insulation Type | Phenolic |
Application | Permits Weather Resistant Entrance for Type SE Cable |
Material | Copper-free aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 12/3 (OC25123LT)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Sealing Locknut, 50PK (LNS200)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- PROFESSIONAL PLASTICS Poly Pull Plug, 6.000, Item# 2250-060 [Case] (FABPOLYPLUG2250-060-CS30-PC)
- L.H. Dottie Conduit Fittings