Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 25PK
Mfr # PH350B
Zoro # G107165678
product price: $89.96
/pk 25, $3.60/ea
Free Shipping & Returns
$89.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3-1/2"
- For Use With EMT, PVC, or Rigid
- Finish Zinc Plated
- Rod Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PH350B
- Zoro # G107165678
- UPC # 781002283379
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 1/4" |
Bolt Size (In.) | 1/4"-20 x 2" |
Size | 3 1/2 in. Pipe/Electrical Metallic Tube (EMT) |
Bolt Size | 1/4-20 x 2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3-1/2" |
For Use With | EMT, PVC, or Rigid |
Finish | Zinc Plated |
Conduit Type | Pipe |
Type | Conduit Hanger |
Standards | UL Listed |
Thickness | 16 ga |
Load Rating | 200 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- GE Bonding Screw, 200 Ax3L (TBS)
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Strut Clamp, 100PK (SC50E)
- L.H. DOTTIE L.H. Dottie 3-1/2'' One Hole EMT/Pipe Strap, 25PK (TW350)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- L.H. Dottie Conduit Clamps & Hangers