Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 3-1/2'' - 4'' Conduit Body Aluminum Cover, 5PK
Mfr # BC350400
Zoro # G707165894
product price: $190.21
/pk 5, $38.04/ea
Free Shipping & Returns
$190.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Material Aluminum
- Material Aluminum
- Includes Zinc Plated Captive Screws
- For Use With Aluminum Conduit Body
- Conduit Size 3-1/2", 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # BC350400
- Zoro # G707165894
- UPC # 781002403302
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 3-1/2", 4" |
Size | 3-1/2 in. |
Details
Item | Cover |
Conduit Outlet Body Material | Aluminum |
Material | Aluminum |
Includes | Zinc Plated Captive Screws |
For Use With | Aluminum Conduit Body |
Standards | UL Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D37)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR150CG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- L.H. DOTTIE L.H. Dottie 1'' LL Threaded Conduit Body w/ Cover & Gasket, 5PK (LL100CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- L.H. Dottie Conduit Bodies & Covers