Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 3-1/16'' High Speed Steel Pilot Drill
Mfr # VPD4S
Zoro # G307168202
product price: $6.54
/ea
Sold in multiples of 2 for $13.08
$13.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/16"
- Number of Flutes Three
- Bit Dia. 1/4"
- Application Hole Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # VPD4S
- Zoro # G307168202
- UPC # 781002285502
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 3-1/16" |
Bit Dia. | 1/4" |
Details
Number of Flutes | Three |
Application | Hole Drilling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Splitter, 1/8 in., 2 in., 1 Pieces (1122)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 3/8"R 3/4"D 7/8"W (CF304SS)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA1400)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT151P25)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- L.H. Dottie Drill Bits