Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 27/64'' High Speed Steel Drill (Carded)
Mfr # HS27C
Zoro # G007165570
product price: $15.18
/ea
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Three Flats
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 5-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HS27C
- Zoro # G007165570
- UPC # 781002821472
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 5-3/8" |
Flute Length | 3-15/16" |
Shank Size | 27/64" |
Bit Dia. | 27/64" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Three Flats |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 1 |
Drill Bit Point Angle | 135° |
Standards | ANSI |
Flute Type | Spiral |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL Special Tungsten Standard Flute Car Reamers Drill Bit Set (4-Piece) (12270)
- GYROS Carbon Steel Hex Rethreading Die, 9/16-Inch to 18-Inch, 1 Piece (92-93618)
- WESTWARD Flat Rivet Chisel, 0.401 In., 6-1/2 In. (4MHD7)
- WIHA Precision Hex Screwdriver 3 mm Round (26334)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.089 (300 42)
- L.H. Dottie High Speed Jobber Drill Bits