Shop All Pipe Straps
L.H. Dottie
L.H. Dottie 26'' 14 Gauge Hook On Strap, 100PK
Mfr # 5826
Zoro # G107165623
product price: $121.66
/pk 100, $1.22/ea
Free Shipping & Returns
$121.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length (In.) 26"
- Type Hook on Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 5826
- Zoro # G107165623
- UPC # 781002272359
- Country of Origin India
- Category Pipe Straps
Dimensions
Length (In.) | 26" |
Details
Material | Carbon Steel |
Type | Hook on Strap |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 9/32" ID, 3/8In OD, 250 Ft, Yellow (4HHE7)
- WOODWARD FAB Round Tube Die, 3/4 in. dia., 3 in. CLR (WFBDT3/4X3)
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi (69C1A1M2U1-125)
- ZORO SELECT Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (4NTE5)
- ZORO SELECT HD Pipe Strap, Steel, 3 In, 7 5/16 In L (HDPS-300)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-4 (PACK OF 10))
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" OD Tube, Electro Galvanized Gold (100037)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 In, 4 3/4In L (HDPZ-100)
- ZORO SELECT HD Pipe Strap, 304SS, 2 1/2 In, 6 5/8 In L (HDSS-250)
- NIBCO 5PK 1 Tube Strap (W02040T)
- L.H. Dottie Plumbing Accessories