Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 25/64'' High Speed Steel Drill (Carded)
Mfr # HS25C
Zoro # G707165573
$13.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Three Flats
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HS25C
- Zoro # G707165573
- UPC # 781002821458
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Shank Size | 25/64" |
Bit Dia. | 25/64" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Three Flats |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 1 |
Flute Type | Spiral |
Drill Bit Point Angle | 135° |
Standards | ANSI |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J74282P)
- CRESCENT T30 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T30-25)
- DRILL AMERICA 3/4"-10 Carbon Steel Hand Tap Set (DWTS3/4-10)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- DRILL AMERICA #44 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN44)
- L.H. Dottie High Speed Jobber Drill Bits