Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 21/64'' High Speed Steel Drill (Carded)
Mfr # HS21C
Zoro # G407165514
$10.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Three Flats
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HS21C
- Zoro # G407165514
- UPC # 781002821410
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 4-5/8" |
Flute Length | 3-5/16" |
Shank Size | 21/64" |
Bit Dia. | 21/64" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Three Flats |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 1 |
Standards | ANSI |
Flute Type | Spiral |
Drill Bit Point Angle | 135° |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .6260 HSS Straight Shank Chucking Reamer (DWRR.6260)
- HHIP 1-1/2" R8 Shell End Mill Holder (3900-1715)
- OX TOOLS Pro 30-Foot Tuff Blade Tape Measure, Magnetic Dual Hook & 1 1/4in Wide Blade (OX-P506030)
- MAYHEW STEEL PRODUCTS SCREWDRIVER 1/4 x 6 Cats Paw Slotted (MY45004)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN58)
- L.H. Dottie Drill Bits