Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 2150' Nylon Fishing Line
Mfr # N85
Zoro # G807168061
product price: $55.97
/ea
$55.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2150'
- Color Natural
- Material Nylon
- Application Pulls Wire Through Conduit
- Type Nylon Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # N85
- Zoro # G807168061
- UPC # 781002178804
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 2150' |
Details
Color | Natural |
Material | Nylon |
Features | Center Feed, Fits Most Canister Systems, Can Be Left in Conduit For Reuse |
Application | Pulls Wire Through Conduit |
Type | Nylon Line |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 5/8 in Linemans Plier, Steel (J268G)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123901)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- L.H. DOTTIE L.H. Dottie 1/2'' x 75' Nylon Line Package, 10PK (LP5075)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- L.H. DOTTIE L.H. Dottie 1/2'' x 500' Pull Line Measuring Tape (DWP500)
- L.H. DOTTIE L.H. Dottie 3/16'' x 250' Yellow Polypropylene Pull Rope (3625)
- PROFESSIONAL PLASTICS Cal Missle 4.000 - Duct Projectile, Item# 2110-040 [Each] (FABMISSLE2110-040-PC)
- L.H. Dottie Electrical Tools