Shop All Duct Tapes
L.H. Dottie
L.H. Dottie 2'' x 60 yd Silver Industrial Grade Duct Tape, 24PK
Mfr # DT260
Zoro # G407166108
product price: $483.60
/pk 24, $20.15/ea
Free Shipping & Returns
$483.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 YD
- Performance Temp. 40 Degrees F to 200 Degrees F
- Material Polyethylene
- Tensile Strength 24 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DT260
- Zoro # G407166108
- UPC # 781002281009
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 YD |
Details
Performance Temp. | 40 Degrees F to 200 Degrees F |
Material | Polyethylene |
Tensile Strength | 24 lb/in |
Duct Tape Thickness | 9 mil |
Color | Silver |
Item | Duct Tape |
Tape Elongation | 0.2 |
Features | Superior Mechanical Strength, Individual Cello Wrapped, Natural Rubber Based Adhesive, Low VOC Content, Excellent Adhesion to Smooth/Rough Surfaces, Good Balance of Strength and Conformability, Individual Cello Wrapped |
Standards | Tested in Accordance w/ UL 723 |
Adhesion Strength | Steel: 70 oz/in; Backing: 40 oz/in |
Tape Backing Material | PE Coated Cloth |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- GREAT STUFF Smart Dispenser Ivory Polyurethane Insulating Foam Sealant 12 oz (99108860)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- DAP Plastic Wood 0 Wood Filler, Paste, Musty, Natural, 8 oz (8135)
- 3M Heavy Duty Duct Tape (051131-06975)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Blue (398)
- 3M Extra-Heavy-Duty Duct Tape 6969, 3in Core, 48 mm x 54.8 m, Silver (6969)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, White (TW-108)
- MANC0 Duck Professional Grade 3/4 in. W X 66 ft. L Black Vinyl Electrical Tape (299019)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Blue (2280)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 3" x 60 yds., White, 3/Case (T98818W3PK)
- L.H. Dottie Duct Tapes