Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded)
Mfr # IB26C
Zoro # G607167905
$22.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #2
- Overall Bit Length 6"
- Fastening Tool Material S2 Carbon Steel
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB26C
- Zoro # G607167905
- UPC # 781002818786
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 6" |
Shank Size | 1/4" |
Size | #2 x 6" |
Drive Size | #8-10 |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Standards | ISO-9002 |
Shank Shape | Hex |
Type | Power Bit |
Shank Type | Quick Change |
Drive Type | Square |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 4mm, PK5 (185-4MM-5PK)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- DAYTON Cap Cover with Spring (963213305)
- STABILA Box Level, 72 in.L, Yellow (37472)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie 3/9'' Hex Pin Insert Bit (73TR9)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- L.H. Dottie Screwdriver Bits