Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #2 x 6'' Slotted Power Bit (Carded)
Mfr # IB2S6C
Zoro # G307167960
product price: $22.94
/ea
$22.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #2
- Overall Bit Length 6"
- Fastening Tool Material S2 Carbon Steel
- Drive Size #8-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB2S6C
- Zoro # G307167960
- UPC # 781002818625
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 6" |
Drive Size | #8-10 |
Size | #2 x 6" |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Drive Type | Slotted |
Type | Power Bit |
Standards | ISO-9002 |
Shank Shape | Hex |
Shank Type | Quick Change |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 mm Combination Wrench (18283)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate, 8 In (HS2125)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- WESTWARD Alignment Bar, 18 In, 5/8 In Dia (3APX3)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- WIHA Torx Driver, T25 (36280)
- L.H. Dottie Screwdriver Bits