Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #2 x 4'' Square Drive Power Bit (Carded)
Mfr # IB24C
Zoro # G107167917
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #2
- Overall Bit Length 4"
- Fastening Tool Material S2 Carbon Steel
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB24C
- Zoro # G107167917
- UPC # 781002818779
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 4" |
Size | #2 x 4" |
Shank Size | 1/4" |
Drive Size | #8-10 |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Standards | ISO-9002 |
Shank Type | Quick Change |
Type | Power Bit |
Shank Shape | Hex |
Drive Type | Square |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 M06X10 Zinc, Black Satin, Comp: Steel (K0116.1061X10)
- KRAFT TOOL Blue Steel Edger w/ProForm, 6"x6" 1"R (CF564PF)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- JACOBS 8-1/2N Superchuck Ball Bearing 1/4" Chuck (30209)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- L.H. Dottie Screwdrivers and Nutdrivers