Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 2'' x 3/4'' Reducing Bushing, 10PK
Mfr # R363
Zoro # G407168225
product price: $145.77
/pk 10, $14.58/ea
Free Shipping & Returns
$145.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4"
- Outside Dia. 2"
- For Use With Rigid/IMC Conduit
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R363
- Zoro # G407168225
- UPC # 781002305606
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 3/4" |
Outside Dia. | 2" |
Details
Item - Reducing Bushings | Reducing Bushing |
For Use With | Rigid/IMC Conduit |
Material | Zinc Alloy |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Spacer With Bracket (Y200T-1-D)
- DIXON 45Deg Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.86 in OAL, Steel, Zinc Plated (GWHZ045R)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04FP (2405-06-04)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK (R364)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Bushing (R375)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK (R359)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK (R354)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- L.H. Dottie Bushings