Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #2 x 3'' Phillips Power Bit (Carded)
Mfr # IB2PXC
Zoro # G507168088
Sold in multiples of 2 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #2
- Overall Bit Length 3"
- Fastening Tool Material S2 Carbon Steel
- Size #2 x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB2PXC
- Zoro # G507168088
- UPC # 781002818441
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 3" |
Size | #2 x 3" |
Drive Size | #8-10 |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Shape | Hex |
Type | Power Bit |
Standards | ISO-9002 |
Drive Type | Phillips |
Shank Type | Quick Change |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Torpedo Level, 6 1/4 In, 4 Vials (4MRX9)
- WESTWARD Bult Cutters, Steel, 14 in and 18 in (493V67)
- WESTWARD Flat, Zippered Tool Bags, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces (DAH39CTSET)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- VEGA Torx 15 Socket Bit x 3/4" - 1/4 Sq Dr (120T15SB)
- L.H. Dottie Screwdrivers and Nutdrivers