Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded)
Mfr # IB2CLC
Zoro # G507168057
Sold in multiples of 2 for $15.08
$15.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools General Fastening
- Fastening Tool Tip Size #2
- Overall Bit Length 2"
- Fastening Tool Material S2 Carbon Steel
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB2CLC
- Zoro # G507168057
- UPC # 781002818915
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2" |
Size | #2 x 2" |
Drive Size | #8-10 |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Standards | ISO-9002 |
Shank Type | Quick Change |
Type | Power Bit |
Drive Type | Square/Phillips |
Shank Shape | Hex |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X45)
- HOUGEN-OGURA 7/16 in. T Round Die, >1/4-3/8THK (75505)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N03-UF4 WSM33S)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x1x2x4-1/2 (C33290)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- L.H. Dottie Screwdriver Bits