Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #2 x 2'' Phillips Power Bit (Carded)
Mfr # IB2PLC
Zoro # G807168030
product price: $7.54
/ea
Sold in multiples of 2 for $15.08
$15.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #2
- Overall Bit Length 2"
- Fastening Tool Material S2 Carbon Steel
- Type Power Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB2PLC
- Zoro # G807168030
- UPC # 781002818434
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2" |
Size | #2 x 2" |
Drive Size | #8-10 |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Type | Power Bit |
Standards | ISO-9002 |
Shank Shape | Hex |
Drive Type | Phillips |
Shank Type | Quick Change |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (4687-20)
- LENOX Hand Seamer, Straight Handle Orientation (LXHT14350)
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie 3/9'' Hex Pin Insert Bit (73TR9)
- VEGA Hex 7/64 Power Bit x 2-3/4 (170H0764A)
- L.H. Dottie Screwdrivers and Nutdrivers