Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 2'' x 1/2'' Reducing Bushing, 10PK
Mfr # R362
Zoro # G807168207
product price: $145.77
/pk 10, $14.58/ea
Free Shipping & Returns
$145.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2"
- Outside Dia. 2"
- Agency Compliance UL Listed
- Material Zinc Alloy
- For Use With Rigid/IMC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R362
- Zoro # G807168207
- UPC # 781002305552
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 1/2" |
Outside Dia. | 2" |
Details
Item - Reducing Bushings | Reducing Bushing |
Agency Compliance | UL Listed |
Material | Zinc Alloy |
For Use With | Rigid/IMC Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Cylindrical Roller Bearing - 46.449 Mm Id X 79.375 Mm Od X 19 Mm W, Open (R1506EL)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth (35A60 X 5/8)
- SKF Radial Ball Bearing, Sealed, 80mm Bore Dia (6316 2RS JEM)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- L.H. DOTTIE L.H. Dottie 1/2'' x 3/8'' Reducing Bushing, 100PK (R351)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK (R359)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- L.H. Dottie Reducing Bushings