Shop All Pipe Saddles & Shields
L.H. Dottie
L.H. Dottie 2'' x 100' Pipe Wrap (20 Mil), 24PK
Mfr # 220
Zoro # G207168210
product price: $542.88
/pk 24, $22.62/ea
Free Shipping & Returns
$542.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride
- Finish Matte
- Length 100'
- Width 2"
- Standards and Approvals UPC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 220
- Zoro # G207168210
- UPC # 781002281450
- Country of Origin Taiwan, Province of China
- Category Pipe Saddles & Shields
Dimensions
Length | 100' |
Width | 2" |
Details
Material | Polyvinyl Chloride |
Finish | Matte |
Standards and Approvals | UPC Approved |
Color | Black |
Type | Pipe Wrap |
Gauge | 20 mil |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- GEARWRENCH 18 Piece Combined Double/Bubble Flaring Tool Kit (41880D)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA011240)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 3.000 ID X 3.250 OD X 96.000 [Each] (TPCCL3.000X3.250X96.000)
- L.H. DOTTIE L.H. Dottie 2'' x 100' Pipe Wrap (10 Mil), 24PK (210)
- L.H. DOTTIE L.H. Dottie 4'' x 100' Pipe Wrap (10 Mil), 12PK (410)
- L.H. DOTTIE L.H. Dottie 1'' x 100' Pipe Wrap (10 Mil), 48PK (110)
- ARMACELL Tundra 1/2 in. X 3 ft. L Polyethylene Foam Pipe Insulation (PR12058UATU0)
- JONES STEPHENS 4in. x 2in. Saddle Tee Conversion Kit with Gasket (S26010)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- JONES STEPHENS Caddy Tray, Nipple 3/4", 66 pcs. Cap (N70075)
- L.H. Dottie Plumbing Accessories