Shop All Pipe Saddles & Shields
L.H. Dottie
L.H. Dottie 2'' x 100' Pipe Wrap (10 Mil), 24PK
Mfr # 210
Zoro # G507168231
Free Shipping & Returns
$303.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride
- Standards and Approvals UPC Approved
- Finish Matte
- Type Pipe Wrap
- Length 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 210
- Zoro # G507168231
- UPC # 781002281405
- Country of Origin Taiwan, Province of China
- Category Pipe Saddles & Shields
Dimensions
Length | 100' |
Width | 2" |
Details
Material | Polyvinyl Chloride |
Standards and Approvals | UPC Approved |
Finish | Matte |
Type | Pipe Wrap |
Gauge | 10 mil |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500405)
- ORBIT Blu-Lock 3/4 in. Push X 3/4 in. D Push Coupling (31376)
- KOHLER Trip Lever Assembly (85086-BV)
- ZURN 1.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6003-X)
- L.H. DOTTIE L.H. Dottie 4'' x 100' Pipe Wrap (10 Mil), 12PK (410)
- L.H. DOTTIE L.H. Dottie 2'' x 100' Pipe Wrap (20 Mil), 24PK (220)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ARMACELL Pipe Insulation 3/4"X6' (PR12078UWTU0)
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- ARMACELL Tundra 1 in. X 3 ft. L Polyethylene Foam Pipe Insulation (PR12118UATU0)
- L.H. Dottie Pipe Saddles & Shields