Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #2 x 1'' Slotted Insert Bit (Carded)
Mfr # IB2SC
Zoro # G007165457
product price: $5.94
/ea
Sold in multiples of 2 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #2
- Overall Bit Length 1"
- Drive Size #8-10
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB2SC
- Zoro # G007165457
- UPC # 781002818588
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1" |
Drive Size | #8-10 |
Shank Size | 1/4" |
Size | #2 x 1" |
Details
Application - Tools | General Fastening |
Standards | ISO-9002 |
Drive Type | Slotted |
For Use With | MBH |
Type | Insert Bit |
Shank Shape | Hex |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Impact Ball Torsion Bit Set In Case 30+1 P (VESIB31P02U)
- DIABLO Demo Demon 1-1/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4070)
- VEGA Square 1 Power Bit x 3-1/2 (190R1A)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- L.H. DOTTIE L.H. Dottie 3/9'' Hex Pin Insert Bit (73TR9)
- MAKITA Stubby Finder/Driver Scrw Hold (784811A)
- L.H. Dottie Screwdriver Bits