Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' x 1'' Reducing Washer, 25PK
Mfr # RW63
Zoro # G607168087
product price: $25.38
/pk 25, $1.02/ea
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 2" x 1"
- Finish Pre-Galvanized
- Type Reducing Washer
- Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW63
- Zoro # G607168087
- UPC # 781002301394
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" x 1" |
Inside Dia. | 1" |
Outside Dia. | 2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Type | Reducing Washer |
Standards | UL Listed |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Material | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 70A, 2 Pole, 480V AC (BQD270)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- L.H. DOTTIE L.H. Dottie 1-1/2'' No Thread Connector, 5PK (NT150)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- L.H. DOTTIE L.H. Dottie 2-1/2'' No Thread Coupling (NTC250)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub, 2PK (WTH200)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- CANTEX ELBOW PVC 90D EA 1"" (5133825U)
- L.H. Dottie Conduit Fittings