Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK
Mfr # R364
Zoro # G507168361
product price: $145.77
/pk 10, $14.58/ea
Free Shipping & Returns
$145.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1"
- Outside Dia. 2"
- Material Zinc Alloy
- For Use With Rigid/IMC Conduit
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R364
- Zoro # G507168361
- UPC # 781002305651
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 1" |
Outside Dia. | 2" |
Details
Item - Reducing Bushings | Reducing Bushing |
Material | Zinc Alloy |
For Use With | Rigid/IMC Conduit |
Agency Compliance | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- D&D 61 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (615L8)
- PARKER Filter Element Kit, Type Coalescing (PS724P)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/4'' Reducing Bushing, 10PK (R365)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 3'' Reducing Bushing (R372)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK (R359)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L (3PWBX)
- L.H. Dottie Bushings