Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK
Mfr # RW65
Zoro # G007168168
product price: $25.38
/pk 25, $1.02/ea
$25.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 2" x 1-1/2"
- Finish Pre-Galvanized
- Standards UL Listed
- Type Reducing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW65
- Zoro # G007168168
- UPC # 781002301455
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" x 1-1/2" |
Outside Dia. | 2" |
Inside Dia. | 1-1/2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Standards | UL Listed |
Type | Reducing Washer |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ29)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1533)
- VAST Springless Nut, 5/16"-18"X3/8" 316SS, PK25 (V220 5/16S2-25)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- L.H. DOTTIE L.H. Dottie 1-1/2'' No Thread Connector, 5PK (NT150)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- L.H. DOTTIE L.H. Dottie 1'' 90 Degree PVC Liquid Tight Connector, 5PK (NLT90100)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Straight Insulated Steel Liquid Tight Connector (SL350I)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- L.H. Dottie Conduit Fittings