Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK
Mfr # R366
Zoro # G707168086
product price: $198.99
/pk 10, $19.90/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1-1/2"
- Outside Dia. 2"
- Agency Compliance UL Listed
- For Use With Rigid/IMC Conduit
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R366
- Zoro # G707168086
- UPC # 781002305750
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 2" |
Details
Item - Reducing Bushings | Reducing Bushing |
Agency Compliance | UL Listed |
For Use With | Rigid/IMC Conduit |
Material | Zinc Alloy |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- LINCOLN LUBRICATION Degree Swivel Grease Coupler, 360 (LING321)
- SIOUX TOOLS SNAPON END PLATE REAR (74023)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Bushing, 25PK (R360)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- DUALVEE Eccentric Bushing, 8 mm Bore, 25.09 mm L (MBX3SS)
- L.H. Dottie Bushings