Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' Weathertight Hub, 2PK
Mfr # WTH200
Zoro # G307169032
product price: $47.50
/pk 2, $23.75/ea
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Alloy
- Conduit Size 2"
- Connection Threaded
- Insulated Yes
- Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WTH200
- Zoro # G307169032
- UPC # 781002602606
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Trade Size | 2 in |
Details
Conduit Fitting Material | Zinc Alloy |
Connection | Threaded |
Insulated | Yes |
Standards | UL & CSA Listed |
Application | Terminates Rigid Conduit Or IMC Into An Enclosure |
For Use With | Threaded Conduit |
Material | Zinc Alloy |
Type | Weathertight Hub |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TEC 6 ft. Handset Cord; Dark Gray (HI81230)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- S&G TOOL AID Heat Shrink Tube Assortment (23250)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- L.H. DOTTIE L.H. Dottie 5/16'' Anti Short Bushing, 1000PK (0)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Steel Liquid Tight Connector, 10PK (SL9050)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Locknut, 25PK (LN400)
- L.H. DOTTIE L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK (EC200)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- CALCONDUIT Elbow, 4 in., 90 Degree, Aluminum (732349)
- L.H. Dottie Conduit Fittings