Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2'' Universal Strut Clamp, 50PK
Mfr # SC200U
Zoro # G907169029
product price: $165.57
/pk 50, $3.31/ea
Free Shipping & Returns
$165.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 2"
- For Use With Rigid/EMT Conduit
- Finish Electrogalvanized
- Load Rating 800 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC200U
- Zoro # G907169029
- UPC # 781002817123
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 5/16"-18 x 1-1/4" |
Size | 2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 2" |
For Use With | Rigid/EMT Conduit |
Finish | Electrogalvanized |
Load Rating | 800 lbs |
Thickness | 14 ga |
Type | Strut Clamp |
Conduit Type | Universal |
Style/Type | Universal Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Strut Clamp, 100PK (SC100R)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole Pipe Strap, 100PK (MHW75)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- L.H. Dottie Conduit Clamps & Hangers