Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2'' Two Hole EMT Strap, 50PK
Mfr # TW306
Zoro # G007169028
product price: $48.63
/pk 50, $0.97/ea
$48.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Width 1"
- Finish Zinc Plated
- Length 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TW306
- Zoro # G007169028
- UPC # 781002273257
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 4-7/8" |
Size | 2 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Zinc Plated |
Load Rating | 100 lbs |
Thickness | 20 ga |
Standards | UL Listed |
Type | Two Hole Strap |
Conduit Type | EMT |
Style/Type | Electrical Metallic Tubing (EMT) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Strut Clamp, 50PK (SC400R)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- L.H. Dottie Conduit Clamps & Hangers