Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 2'' T Threaded Conduit Body w/ Cover & Gasket
Mfr # T200CG
Zoro # G907166332
product price: $119.02
/ea
Free Shipping & Returns
$119.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type T
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 67 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # T200CG
- Zoro # G907166332
- UPC # 781002107927
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 2" |
Size | 2 in. |
Details
Conduit Outlet Body Type | T |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 67 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Standards | UL & CSA Listed |
Max. Ambient Temp. | 226 Degrees F |
Color | Gray |
Style/Type | T |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, No. 10/24 (FS-1024NS E/G)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPS-RK-200SP)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB150CG)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LL Threaded Conduit Body w/ Cover & Gasket, 2PK (LL150CG)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- L.H. Dottie Conduit Bodies & Covers