Shop All S Hooks
L.H. Dottie
L.H. Dottie 2'' S Hook, 50PK
Mfr # S3
Zoro # G307167915
product price: $36.45
/pk 50, $0.73/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 3/8''
- Overall Length 2''
- Working Load Limit 213 lbs
- Finish Zinc Plated
- Hook Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # S3
- Zoro # G307167915
- UPC # 781002308157
- Country of Origin Taiwan, Province of China
- Category S Hooks
Dimensions
Opening Size | 3/8'' |
Overall Length | 2'' |
Hook Dia. | 9/16'' |
Details
Hook Item | S-Hooks |
Working Load Limit | 213 lbs |
Finish | Zinc Plated |
Hook Material | Low Carbon Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH Aluminum Continuous Geared Hinges, Full Mortise, NO inset, Black, 95" FOR lead lined Doors (ABH-A110LL-B-095)
- TRIPAR 15 In. to 30 In. Brass Wire Plate Hanger (23-1325)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Black Contemporary Drawer Pull (BP13101128990)
- L.H. DOTTIE L.H. Dottie 1-1/2'' S Hook, 100PK (S2)
- NATIONAL MFG SALES 2.62 in. Square Bend Steel Hook, Zinc Plated, 3PK (5706643)
- ZORO SELECT S Hook, 9/32 in. Opening, 1-3/4 in., PK10 (U17380.000.0175)
- HILLMAN 1-1/2 ZINC PLATED S-HOOK (851873)
- HERITAGE S-Hook, .105"x 1-3/32" Zinc (SHOOK-002)
- NATIONAL HARDWARE CLOSED S-HOOK ZINC1-1/4"" (N121-350)
- ZORO SELECT S Hook, 3/8 in. Opening, 2-7/16 in. (5LAD0)
- L.H. Dottie S Hooks