Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' Rigid Conduit Sealing Locknut, 50PK
Mfr # LNS200
Zoro # G807165657
product price: $201.01
/pk 50, $4.02/ea
Free Shipping & Returns
$201.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 2"
- Finish Zinc Plated
- Connection Threaded
- Includes PVC Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LNS200
- Zoro # G807165657
- UPC # 781002123361
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Trade Size | 2 in |
Outside Dia. | 2-7/8" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Includes | PVC Sealing Ring |
Type | Sealing Locknut |
For Use With | Threaded IMC & Rigid Conduit |
Application | Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal |
Material | Steel |
Standards | UL Listed |
Style - Connector | Sealing |
Thickness | 3/16" |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Washer, 25PK (RW76)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- PROFESSIONAL PLASTICS Poly Pull Plug, 5.000, Item# 2250-050 [Case] (FABPOLYPLUG2250-050-CS40-PC)
- L.H. Dottie Conduit Fittings